Motion
PVM074ER10GS02AAA07000000A0A

VICKERS BY DANFOSS
PVM074ER10GS02AAA07000000A0A

Hydraulic Axial Piston Pump - PVM, 73.7 cm³/r Displacement, Right Hand Input Rotation
Mi Item #03458558
MFR #PVM074ER10GS02AAA07000000A0A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVM074ER10GS02AAA07000000A0A

Hydraulic Axial Piston Pump - PVM, 73.7 cm³/r Displacement, Right Hand Input Rotation
Mi Item #03458558
MFR #PVM074ER10GS02AAA07000000A0A

Mfr description
PVM074ER10GS02AAA07000000A0A
  • Long pump life
  • Quiet pump operation
  • Inlet and outlet gauge ports and adjustable maximum displacement stops – standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Port Size
    2 in SAE 4-Bolt Split Flange
  • Outlet Port Size
    1 in SAE O-Ring

Details

  • Control Type
    Pressure Compensator
  • Displacement
    73.7 cm³/r
  • Displacement Type
    Variable Displacement
  • Input Rotation
    Right Hand
  • Input Shaft Type
    Straight Keyed
  • Mounting Type
    4-Bolt SAE C Flange
  • Port Location
    Side Ported
  • Port Type
    SAE J518 Flange
  • Pressure Compensator Range
    580 to 1885 psi
  • Pump Application
    Industrial
  • Series
    PVM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)