Motion
PVM074ER10GS02AAE00200000A0A

VICKERS BY DANFOSS
PVM074ER10GS02AAE00200000A0A

123AL00509A Hydraulic Axial Piston Pump - PVM, 73.7 cm³/r Displacement, Right Hand Rotation Input Rotation
Mi Item #03458568
MFR #PVM074ER10GS02AAE00200000A0A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVM074ER10GS02AAE00200000A0A

123AL00509A Hydraulic Axial Piston Pump - PVM, 73.7 cm³/r Displacement, Right Hand Rotation Input Rotation
Mi Item #03458568
MFR #PVM074ER10GS02AAE00200000A0A

Mfr description
PVM074ER10GS02AAE00200000A0A
  • Adjustable Max Displacement Stop (Contains Single Shaft Seal)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Port Size
    2 in SAE 4-Bolt Split Flange
  • Outlet Port Size
    1 in SAE O-Ring

Details

  • Control Type
    Industrial Control Pressure and Flow Compensated
  • Displacement
    73.7 cm³/r
  • Input Rotation
    Right Hand
  • Input Shaft Type
    Straight Keyed
  • Mounting Type
    4-Bolt SAE C Flange
  • Port Location
    Side Ported
  • Port Type
    SAE J518 Flange
  • Pressure Compensator Range
    1885 to 4641 psi
  • Series
    PVM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)