Motion
PVM081ER09GS02AAE00200000A0A

VICKERS BY DANFOSS
PVM081ER09GS02AAE00200000A0A

123AL00323A Hydraulic Axial Piston Pump - PVM, 81 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #03458629
MFR #PVM081ER09GS02AAE00200000A0A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVM081ER09GS02AAE00200000A0A

123AL00323A Hydraulic Axial Piston Pump - PVM, 81 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #03458629
MFR #PVM081ER09GS02AAE00200000A0A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PVM081ER09GS02AAE00200000A0A
  • Adjustable Max Displacement Stop (Contains Single Shaft Seal)

Specifications

  • Series
    PVM
  • Displacement
    81 cm³/r
  • Input Rotation
    Right Hand Rotation
  • Input Shaft Type
    Straight Keyed
  • Port Type
    SAE J518 Flange
  • Inlet Port Size
    2 in SAE 4-Bolt Split Flange
  • Port Location
    Side Ported
  • Outlet Port Size
    1 in SAE O-Ring
  • Control Type
    Industrial Control Pressure and Flow Compensated
  • Mounting Type
    4-Bolt SAE C Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text