Motion
PVM081ER10GS02AAE0020000EA0A

VICKERS BY DANFOSS
PVM081ER10GS02AAE0020000EA0A

Hydraulic Piston Pump - PVM, 81 cc/rev Displacement, Right Hand Input Rotation
Mi Item #03458640
MFR #PVM081ER10GS02AAE0020000EA0A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVM081ER10GS02AAE0020000EA0A

Hydraulic Piston Pump - PVM, 81 cc/rev Displacement, Right Hand Input Rotation
Mi Item #03458640
MFR #PVM081ER10GS02AAE0020000EA0A

Mfr description
PVM081ER10GS02AAE0020000EA0A
  • 50% less noise
  • Outstanding performance
  • Pro-FX ready
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Port Size
    2 in SAE 4-Bolt Split Flange
  • Outlet Port Size
    1 in SAE O-Ring
  • Overall Height
    8.6600 in, 219.96 mm
  • Overall Length
    15.6200 in, 396.75 mm
  • Overall Width
    12.0400 in, 305.82 mm
  • Shaft Diameter
    1.5000 in

Details

  • Application
    Mining Machinery, Injection Molding Machines, Metal Forming Machines, Oil and Gas Equipment, Conveyor Lines, Primary Metals, Metal Cutting Equipment
  • Bearing Life At Rated Pressure
    8000 hours
  • Cold Start Temperature Limit
    104 °C
  • Control Type
    Industrial Control Pressure and Flow Compensated
  • Controller Type
    Industrial Control Pressure and Flow Compensated
  • Displacement
    81 cc/rev
  • Displacement Type
    Variable Displacement
  • End Cover Material
    Ductile Iron
  • Flow Compensator Range
    290.08 psi, 20 bar
  • Fluid Cleanliness
    ISO 18/13
  • Fluid Comp
    SAE J183 FEB80
  • Housing Material
    Cast Iron
  • Input Rotation
    Right Hand
  • Input Shaft Type
    1.5000 in Straight Key Shaft
  • Max Continuous Torque
    2531.31 in-lb, 286.00 N-m
  • Max Volume Stop
    Yes
  • Maximum Case Pressure
    280 bar
  • Maximum Flow Rate
    36.72 gpm, 139 L/min
  • Maximum Input Speed
    2400 rpm
  • Maximum Operating Pressure
    3335.87 psi, 230 bar
  • Mounting Type
    4-Bolt SAE C Flange
  • Noise Level
    64 decibel
  • Peak Pressure
    280 bar
  • Port Location
    Side Ported
  • Port Type
    SAE J518 Flange
  • Pressure Compensator Range
    1885 to 4641 psi
  • Pump Application
    Mining Machinery, Injection Molding Machines, Metal Forming Machines, Oil and Gas Equipment, Conveyor Lines, Primary Metals, Metal Cutting Equipment
  • Series
    PVM
  • Shaft Rotation
    Right
  • Shaft Type
    Straight Key
  • Trade Name/Number
    PVM Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)