Motion
PVM081ER11GS02AAA07000000A0A

VICKERS BY DANFOSS
PVM081ER11GS02AAA07000000A0A

123AL00288A Hydraulic Axial Piston Pump - PVM, 81 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #03458646
MFR #PVM081ER11GS02AAA07000000A0A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVM081ER11GS02AAA07000000A0A

123AL00288A Hydraulic Axial Piston Pump - PVM, 81 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #03458646
MFR #PVM081ER11GS02AAA07000000A0A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Port Size
    2 in SAE 4-Bolt Split Flange
  • Outlet Port Size
    1 in SAE O-Ring

Details

  • Control Type
    Pressure Compensator
  • Displacement
    81 cm³/r
  • Displacement Type
    Variable Displacement
  • Input Rotation
    Right Hand Rotation
  • Input Shaft Type
    14T Spline
  • Mounting Type
    4-Bolt SAE C Flange
  • Port Location
    Side Ported
  • Port Type
    SAE J518 Flange
  • Pressure Compensator Range
    580 to 1885 psi
  • Series
    PVM

Overview

Mfr description
PVM081ER11GS02AAA07000000A0A
  • Long pump life
  • Quiet pump operation
  • Inlet and outlet gauge ports and adjustable maximum displacement stops – standards
  • Astonishingly low 4% pressure ripple
  • Low installed and operating costs
  • Reduced maintenance
  • Flexibility in machine design
  • Design promotes leak-free system

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought