Motion
PVM0980000000200C2311000000A

VICKERS BY DANFOSS
PVM0980000000200C2311000000A

9900186-003 Hydraulic Axial Piston Pump - PVM, 98.3 cm³/r Displacement
MI ITEM #03458658
MFR #PVM0980000000200C2311000000A
Price$818.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVM0980000000200C2311000000A

9900186-003 Hydraulic Axial Piston Pump - PVM, 98.3 cm³/r Displacement
MI ITEM #03458658
MFR #PVM0980000000200C2311000000A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$818.63/each

Specifications

Dimensions

  • Inlet Port Size
    2.50 in SAE O-Ring
  • Outlet Port Size
    1 in SAE O-Ring

Details

  • Control Type
    Pressure & Flow Compensator With Plugged Orifice
  • Displacement
    98.3 cm³/r
  • Port Type
    SAE J518 Flange
  • Pressure Compensator Range
    1885 to 4641 psi
  • Series
    PVM

Overview

Mfr description
9900186-003 COMPENSATOR
  • Available in multiple sizes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought