Motion
PVM098ER09GS02AAB23110000A0A

VICKERS BY DANFOSS
PVM098ER09GS02AAB23110000A0A

123AL00560A Hydraulic Axial Piston Pump - PVM, 98.3 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #03458678
MFR #PVM098ER09GS02AAB23110000A0A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVM098ER09GS02AAB23110000A0A

123AL00560A Hydraulic Axial Piston Pump - PVM, 98.3 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #03458678
MFR #PVM098ER09GS02AAB23110000A0A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PVM098ER09GS02AAB23110000A0A
  • Long pump life
  • Quiet pump operation
  • Inlet and outlet gauge ports and adjustable maximum displacement stops – standards
  • Astonishingly low 4% pressure ripple
  • Low installed and operating costs
  • Reduced maintenance
  • Flexibility in machine design
  • Design promotes leak-free system

Specifications

  • Series
    PVM
  • Displacement
    98.3 cm³/r
  • Input Rotation
    Right Hand Rotation
  • Input Shaft Type
    Straight Keyed
  • Port Type
    SAE J518 Flange
  • Inlet Port Size
    2.50 in SAE O-Ring
  • Port Location
    Side Ported
  • Outlet Port Size
    1 in SAE O-Ring
  • Control Type
    Pressure & Flow Compensator With Bleed Down Orifice
  • Pressure Compensator Range
    1885 to 4641 psi
  • Displacement Type
    Variable Displacement
  • Mounting Type
    4-Bolt SAE C Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text