Motion
PVM098ER09GS02AAE0020000E00A

VICKERS BY DANFOSS
PVM098ER09GS02AAE0020000E00A

Hydraulic Piston Pump - PVM, 98.3 cc/rev Displacement, Right Hand Input Rotation
Mi Item #03458687
MFR #PVM098ER09GS02AAE0020000E00A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVM098ER09GS02AAE0020000E00A

Hydraulic Piston Pump - PVM, 98.3 cc/rev Displacement, Right Hand Input Rotation
Mi Item #03458687
MFR #PVM098ER09GS02AAE0020000E00A

Mfr description
PVM098ER09GS02AAE0020000E00A
  • 50% less noise
  • Outstanding performance
  • Pro-FX ready
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Port Size
    2.50 in SAE O-Ring
  • Outlet Port Size
    1 in SAE O-Ring
  • Overall Height
    8.4600 in, 214.90 mm
  • Overall Length
    16.5300 in, 419.90 mm
  • Overall Width
    11.4100 in, 289.80 mm

Details

  • Application
    Mining Machinery, Injection Molding Machines, Metal Forming Machines, Oil and Gas Equipment, Conveyor Lines, Primary Metals, Metal Cutting Equipment
  • Bearing Life At Rated Pressure
    8000 hours
  • Cold Start Temperature Limit
    104 °C
  • Control Type
    Industrial Control Pressure and Flow Compensated
  • Controller Type
    Industrial Control Pressure and Flow Compensated
  • Displacement
    98.3 cc/rev
  • Displacement Type
    Variable
  • End Cover Material
    Ductile Iron
  • Flow Compensator Range
    290.10 psi, 20 bar
  • Fluid Cleanliness
    ISO 18/13
  • Fluid Comp
    SAE J183 FEB80
  • Housing Material
    Cast Iron
  • Input Rotation
    Right Hand
  • Input Shaft Type
    Straight Keyed
  • Max Continuous Torque
    4106.80 in-lb, 464.01 N-m
  • Max Operating Temperature
    219 °F, 104 °C
  • Max Volume Stop
    Yes
  • Maximum Case Pressure
    350 bar
  • Maximum Flow Rate
    170 L/min, 44.9 gpm
  • Maximum Input Speed
    2400 rpm
  • Maximum Operating Pressure
    4568.7 psi, 315 bar
  • Mounting Type
    4-Bolt SAE C Flange
  • Noise Level
    64 decibel
  • Peak Pressure
    350 bar
  • Port Location
    Side Ported
  • Port Type
    SAE J518 Flange
  • Pump Application
    Mining Machinery, Injection Molding Machines, Metal Forming Machines, Oil and Gas Equipment, Conveyor Lines, Primary Metals, Metal Cutting Equipment
  • Series
    PVM
  • Shaft Rotation
    Right
  • Shaft Type
    Straight Key
  • Trade Name/Number
    PVM Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)