Motion
PVM098ER09GS02AAE00200000A0A

VICKERS BY DANFOSS
PVM098ER09GS02AAE00200000A0A

123AL00324A Hydraulic Axial Piston Pump - PVM, 98.3 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #03458688
MFR #PVM098ER09GS02AAE00200000A0A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVM098ER09GS02AAE00200000A0A

123AL00324A Hydraulic Axial Piston Pump - PVM, 98.3 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #03458688
MFR #PVM098ER09GS02AAE00200000A0A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PVM098ER09GS02AAE00200000A0A
  • Adjustable Max Displacement Stop (Contains Single Shaft Seal)

Specifications

  • Series
    PVM
  • Displacement
    98.3 cm³/r
  • Pump Application
    Industrial
  • Input Rotation
    Right Hand Rotation
  • Input Shaft Type
    Straight Keyed
  • Port Type
    SAE J518 Flange
  • Inlet Port Size
    2.50 in SAE O-Ring
  • Port Location
    Side Ported
  • Outlet Port Size
    1 in SAE O-Ring
  • Max Volume Stop
    With Max Volume Stop
  • Control Type
    Industrial Control Pressure and Flow Compensated
  • Pressure Compensator Range
    None
  • Flow Compensator Range
    275.5 to 304.5 psi
  • Maximum Operating Pressure
    4000 psi
  • Max Rpm
    1800 rpm
  • Displacement Type
    Variable Displacement
  • Max Operating Temperature
    180 °F
  • Max Continuous Torque
    464 N-m
  • Connection Gender
    Female
  • Port Thread Size
    1 in;2-1/2 in
  • Maximum Flow Rate
    45 gpm
  • Mounting Type
    4-Bolt SAE C Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text