Specifications
Dimensions
- Inlet Port Size2.50 in SAE O-Ring
- Outlet Port Size1 in SAE O-Ring
Details
- Control TypeIndustrial Control Pressure and Flow Compensated
- Displacement98.3 cm³/r
- Input RotationRight Hand Rotation
- Input Shaft TypeStraight Keyed
- Mounting Type4-Bolt SAE C Flange
- Port LocationSide Ported
- Port TypeSAE J518 Flange
- SeriesPVM
Overview
Mfr description
PVM098ER10GS02AAE0020000A00A
- Adjustable Max Displacement Stop (Contains Single Shaft Seal)