Motion
PVM106ER11GS02AAA2300000EA0A

VICKERS BY DANFOSS
PVM106ER11GS02AAA2300000EA0A

123AL00824A Hydraulic Axial Piston Pump - PVM, 106.5 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #03458799
MFR #PVM106ER11GS02AAA2300000EA0A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVM106ER11GS02AAA2300000EA0A

123AL00824A Hydraulic Axial Piston Pump - PVM, 106.5 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #03458799
MFR #PVM106ER11GS02AAA2300000EA0A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PVM106ER11GS02AAA2300000EA0A
  • Adjustable Max Displacement Stop (Contains Single Shaft Seal)

Specifications

  • Series
    PVM
  • Displacement
    106.5 cm³/r
  • Input Rotation
    Right Hand Rotation
  • Input Shaft Type
    14T Spline
  • Port Type
    SAE J518 Flange
  • Inlet Port Size
    2.50 in SAE O-Ring
  • Port Location
    Side Ported
  • Outlet Port Size
    1 in SAE O-Ring
  • Control Type
    Pressure Compensator
  • Pressure Compensator Range
    1885 to 4641 psi
  • Mounting Type
    4-Bolt SAE C Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text