Overview
Mfr description
PVM1310000000200C1011000000A
- Versatile design
- Quiet
- Compact and lightweight design
Specifications
- SeriesPVM
- Displacement131.1 cm³/r
- Port TypeSAE J518 Flange
- Inlet Port Size2.50 in SAE O-Ring
- Outlet Port Size1-1/4 in SAE O-Ring
- Control TypePressure & Flow Compensator With Plugged Orifice
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data