Specifications
Dimensions
- Inlet Port Size2.50 in SAE O-Ring
- Outlet Port Size1-1/4 in SAE O-Ring
Details
- Control TypeIndustrial Control Pressure and Flow Compensated
- Displacement131.1 cm³/r
- Port TypeSAE J518 Flange
- SeriesPVM
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)