Motion
PVM131ML11GS02AAB28200000A0A

VICKERS BY DANFOSS
PVM131ML11GS02AAB28200000A0A

123AL00045A Hydraulic Axial Piston Pump - PVM, 131.1 cm³/r Displacement, Left Hand Rotation Input Rotation
MI ITEM #03458915
MFR #PVM131ML11GS02AAB28200000A0A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVM131ML11GS02AAB28200000A0A

123AL00045A Hydraulic Axial Piston Pump - PVM, 131.1 cm³/r Displacement, Left Hand Rotation Input Rotation
MI ITEM #03458915
MFR #PVM131ML11GS02AAB28200000A0A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PVM131ML11GS02AAB28200000A0A
  • Adjustable Max Displacement Stop (Contains Single Shaft Seal)

Specifications

  • Series
    PVM
  • Displacement
    131.1 cm³/r
  • Input Rotation
    Left Hand Rotation
  • Input Shaft Type
    14T Spline
  • Port Type
    SAE J518 Flange
  • Inlet Port Size
    2.50 in SAE O-Ring
  • Port Location
    Side Ported
  • Outlet Port Size
    1-1/4 in SAE O-Ring
  • Control Type
    Pressure & Flow Compensator With Bleed Down Orifice
  • Pressure Compensator Range
    1885 to 4641 psi
  • Port Thread Size
    SAE J514
  • Mounting Type
    4-Bolt SAE C Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text