Motion
PVM131ML12GS0200C25200000A0A

VICKERS BY DANFOSS
PVM131ML12GS0200C25200000A0A

02-348800 Hydraulic Axial Piston Pump - PVM, 131.1 cm³/r Displacement, Left Hand Rotation Input Rotation
MI ITEM #03458918
MFR #PVM131ML12GS0200C25200000A0A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVM131ML12GS0200C25200000A0A

02-348800 Hydraulic Axial Piston Pump - PVM, 131.1 cm³/r Displacement, Left Hand Rotation Input Rotation
MI ITEM #03458918
MFR #PVM131ML12GS0200C25200000A0A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PVM131ML12GS0200C25200000A0A

Specifications

  • Series
    PVM
  • Displacement
    131.1 cm³/r
  • Input Rotation
    Left Hand Rotation
  • Input Shaft Type
    17T Spline
  • Port Type
    SAE J518 Flange
  • Inlet Port Size
    2.50 in SAE O-Ring
  • Port Location
    Side Ported
  • Outlet Port Size
    1-1/4 in SAE O-Ring
  • Control Type
    Pressure & Flow Compensator With Plugged Orifice
  • Mounting Type
    4-Bolt SAE C Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text