Motion
PVM131MR11GS02AAB28200000A0A

VICKERS BY DANFOSS
PVM131MR11GS02AAB28200000A0A

02-345765 Hydraulic Axial Piston Pump - PVM, 131.1 cm³/r Displacement, Right Hand Rotation Input Rotation
Mi Item #03458943
MFR #PVM131MR11GS02AAB28200000A0A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVM131MR11GS02AAB28200000A0A

02-345765 Hydraulic Axial Piston Pump - PVM, 131.1 cm³/r Displacement, Right Hand Rotation Input Rotation
Mi Item #03458943
MFR #PVM131MR11GS02AAB28200000A0A

Mfr description
PVM131MR11GS02AAB28200000A0A
  • Adjustable Max Displacement Stop (Contains Single Shaft Seal)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Port Size
    2.50 in SAE O-Ring
  • Outlet Port Size
    1-1/4 in SAE O-Ring
  • Port Thread Size
    2-1/2 in;1-1/4 in

Details

  • Connection Gender
    Female
  • Control Type
    Pressure & Flow Compensator With Bleed Down Orifice
  • Displacement
    131.1 cm³/r
  • Displacement Type
    Variable Displacement
  • Flow Compensator Range
    275.5 to 304.5 psi
  • Input Rotation
    Right Hand
  • Input Shaft Type
    14T Spline
  • Max Continuous Torque
    596 N-m
  • Max Operating Temperature
    180 °F
  • Max Rpm
    1800 rpm
  • Max Volume Stop
    With Max Volume Stop
  • Maximum Flow Rate
    62 gpm
  • Maximum Operating Pressure
    4000 psi
  • Mounting Type
    4-Bolt SAE C Flange
  • Port Location
    Side Ported
  • Port Type
    SAE J518 Flange
  • Pressure Compensator Range
    1885 to 4641 psi
  • Pump Application
    Mobile
  • Series
    PVM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)