Specifications
Dimensions
- Inlet Port Size2.50 in SAE O-Ring
- Outlet Port Size1-1/4 in SAE O-Ring
Details
- Control TypePressure & Flow Compensator With Plugged Orifice
- Displacement141 cm³/r
- Port TypeSAE J518 Flange
- SeriesPVM
Overview
Mfr description
9900186-002 COMPENSATOR