Motion
PVM141EL11GS02AAB19210000A0A

VICKERS BY DANFOSS
PVM141EL11GS02AAB19210000A0A

123AL00932A Hydraulic Axial Piston Pump - PVM, 141 cm³/r Displacement, Left Hand Rotation Input Rotation
MI ITEM #03458959
MFR #PVM141EL11GS02AAB19210000A0A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVM141EL11GS02AAB19210000A0A

123AL00932A Hydraulic Axial Piston Pump - PVM, 141 cm³/r Displacement, Left Hand Rotation Input Rotation
MI ITEM #03458959
MFR #PVM141EL11GS02AAB19210000A0A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PVM141EL11GS02AAB19210000A0A
  • Adjustable Max Displacement Stop (Contains Single Shaft Seal)

Specifications

  • Series
    PVM
  • Displacement
    141 cm³/r
  • Input Rotation
    Left Hand Rotation
  • Input Shaft Type
    14T Spline
  • Port Type
    SAE J518 Flange
  • Inlet Port Size
    2.50 in SAE O-Ring
  • Port Location
    Side Ported
  • Outlet Port Size
    1-1/4 in SAE O-Ring
  • Control Type
    Pressure & Flow Compensator With Bleed Down Orifice
  • Mounting Type
    4-Bolt SAE C Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text