Motion
PVM141ER10GS02ASA2300000EA0A

VICKERS BY DANFOSS
PVM141ER10GS02ASA2300000EA0A

123AL00974A Hydraulic Axial Piston Pump - PVM, 141 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #03458977
MFR #PVM141ER10GS02ASA2300000EA0A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVM141ER10GS02ASA2300000EA0A

123AL00974A Hydraulic Axial Piston Pump - PVM, 141 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #03458977
MFR #PVM141ER10GS02ASA2300000EA0A

Mfr description
PVM141ER10GS02ASA2300000EA0A
  • Nitrile/Buna-n Shaft Seal with Adjustable Max Displacement
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Port Size
    2.50 in SAE O-Ring
  • Outlet Port Size
    1-1/4 in SAE O-Ring

Details

  • Control Type
    Pressure Compensator
  • Displacement
    141 cm³/r
  • Input Rotation
    Right Hand Rotation
  • Input Shaft Type
    Straight Keyed
  • Mounting Type
    4-Bolt SAE C Flange
  • Port Location
    Side Ported
  • Port Type
    SAE J518 Flange
  • Pressure Compensator Range
    1885 to 4641 psi
  • Series
    PVM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)