Overview
Mfr description
PVM141ML09GS02AAC2320000000A
- Adjustable Max Displacement Stop (Contains Single Shaft Seal)
Specifications
- SeriesPVM
- Displacement141 cm³/r
- Input RotationLeft Hand Rotation
- Port TypeSAE J518 Flange
- Inlet Port Size2.50 in SAE O-Ring
- Port LocationSide Ported
- Outlet Port Size1-1/4 in SAE O-Ring
- Control TypePressure & Flow Compensator With Plugged Orifice
- Mounting Type4-Bolt SAE C Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data