Specifications
Dimensions
- Inlet Port Size2.50 in SAE O-Ring
- Outlet Port Size1-1/4 in SAE O-Ring
Details
- Control TypePressure & Flow Compensator With Bleed Down Orifice
- Displacement141 cm³/r
- Input RotationRight Hand Rotation
- Input Shaft TypeStraight Keyed
- Mounting Type4-Bolt SAE C Flange
- Port LocationSide Ported
- Port TypeSAE J518 Flange
- SeriesPVM
Overview
Mfr description
PVM141MR13GS02AAB2111000EA0A
- Adjustable Max Displacement Stop (Contains Single Shaft Seal)