Specifications
Details
- ColorWhite
- Filtration StandardN95
- Group & ClassComfort
- Manufacturer Upc Number00638060430613
- Other Comfort Design Features3M Proprietary Filter Media Designed For Easy Breathing, Adjustable Noseclip Helps Provide A Custom And Secure Seal, Allowing More Room For Eyewear, Available With Braided Headbands To Help Keep Respirator Securly In Place And Minimize Pulling Of Hair, Collapse Resistant And Compatible With A Variety Of Eyewear, Donning & Adjustment, Embossed Top Panel Directs Exhaled Air Away From The Nose Panel, Flat Fold Design Offers Convenient Storage And Portability, Helping Reduce Eyewear Fogging, Individual Packaging Helps Protect The Respirator From Contamination, Innovative Chin Tab Designed For Ease Of Positioning, Moist Exhaled Breath From Inside The Respirator, Niosh Approved For At Least 95 Percent Filtration Efficiency Against Certain Non-Oil Based Particulates, Patented See 3Mcom/Patent, Sculpted Top Panel Helps Conform To Nose And Eye Contours, Soft Nose Foam And Smooth Inner Materials Feel Comfortable Against Skin, Some Models Available With 3M Cool Flow Comfort Valve To Help Release Warm, Unique Three-Panel Design Fits A Wide Range Of Face Shapes/Sizes And Accommodates Facial Movements While Talking
- Series9200+
- Strap MaterialPolyisoprene
- UPC_NO00638060430613
- Valve TypeExhalation Valve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)