Motion
688-12
Hose End - Plated Steel Material
Mi Item #03459173
MFR #688-12
Price$29.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Plated Steel Material
Mi Item #03459173
MFR #688-12

Mfr description
688-12 12C4-12FJX SWIVEL FTG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.49/each

Specifications

Dimensions

  • End Size 2
    1.0625
  • Weight
    0.28 lbs, 0.13 kg

Details

  • Adapter Type
    Female SAE
  • Additional Details
    Features: Barbs provide easy assembly and maximum gripping action | Use: Return line clamps must be used with these fittings
  • Both Ends Gender Type
    Female
  • Description Keyword
    Swivel Stem
  • End 1 Style
    Hose Barb
  • End 1 Type
    Hose Barb
  • End 2 Type
    Female SAE
  • Manufacturer Catalog Number
    688-12
  • Material
    Plated Steel
  • Part Type
    Swivel Stem
  • Product Types
    Swivel Stem
  • Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)