Overview
Mfr description
36349 SE 9/16 4F 1-1/8C BN ZCARB
Specifications
- Mill Diameter
- Finish CoatingTX, Ti-NAMITE-X
- Length of Cut
- Number Of Flutes
- Shank Diameter
- Straight Or Spiral FluteSpiral
- Center CuttingYes
- Helix Angle35°-38 °
- Overall Length3.5000 in, 88.90 mm
- Shank TypeStraight
- SeriesZ1B
- Variable HelixYes
- Flute TypeSpiral
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data