Motion
286THTNA7026AA

MARATHON ELECTRIC
286THTNA7026AA

Inverter Vector Duty Motor - 30 hp, 1800 rpm, 3 ph, 230/460 V, 286TC Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, Rigid Base Mount, Continuous Duty
Mi Item #03459331
MFR #286THTNA7026AA
Price$7,616.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
286THTNA7026AA

Inverter Vector Duty Motor - 30 hp, 1800 rpm, 3 ph, 230/460 V, 286TC Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, Rigid Base Mount, Continuous Duty
Mi Item #03459331
MFR #286THTNA7026AA

Mfr description
30HP 1800RPM Y393 TENV 230/460V 286TC
  • MAX GUARD® Class F insulation system Constant Torque operation from 0 to base speed on Vector Drive Constant Horsepower operation up to twice base RPM Optimized for operation with IGBT inverter (NEMA Design A) Normally closed thermostats (one per phase, Class F) Encoder and brake provisions included on opposite drive end (maximum 10 lb-ft brake,see Modifications and/or Accessory Kits sections) Reduced HP at 120 HZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,616.24/each

Specifications

Dimensions

  • Frame Size
    286TC
  • Overall Length C Dimension
    28.58 in
  • Service Factor
    1.00
  • Shaft Diameter
    1.8750 in
  • Weight
    575 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Applications
    Compressors, Conveyors, Crane and Hoist, Machine Tools, Material Handling, Metal Processing, Other Industrial Machinery Installed in Dusty or Dirty Environments, Pumps, Test Stands, Textile Processing
  • Description Keyword
    30 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    74.00 / 37.00 A, 74.0/37.0 A
  • Full Load Efficiency
    94.5 %
  • Insulation Class
    F
  • IP Rating
    43
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    Y393
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856024695
  • Motor Category
    Inverter Duty Motor
  • Motor Horsepower
    30 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    INV
  • Operation Manual
  • Product Type
    Inverter Vector Duty Motors
  • Standards Met
    CE, CSA
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    30 HP Variable Speed Motor, 3 phase, 1800 RPM, 230/460 V, 286TC Frame, TENV
  • Thermal Protection
    No
  • Type Of Bearing
    Ball
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)