Motion
WSBSP-8RC
Non-Impact Socket Set - Imperial Measurement System, Number of Sockets: 8 PC, Bit Shaft Style, 3/8 in Drive Size, Phillips, Slotted Socket Points, Non-Impact
Mi Item #03459344
MFR #WSBSP-8RC
Price$179.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Imperial Measurement System, Number of Sockets: 8 PC, Bit Shaft Style, 3/8 in Drive Size, Phillips, Slotted Socket Points, Non-Impact
Mi Item #03459344
MFR #WSBSP-8RC

Mfr description
WSBSP-8RC 3/8 DR SCREW BIT SKT SET 8PCS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$179.86/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1-13/16 in, 1-7/8 in
  • Socket Sizes
    #1, #2, #3, #4, 3/16 in, 5/16 in, 7/32 in, 9/32 in

Details

  • Additional Details
    Two Piece Design
  • Included Accessories
    Clip Rail
  • Material
    Vanadium Steel
  • Measurement System
    Imperial
  • Number of Sockets
    10 PC
  • Shaft Style
    Bit
  • Socket Points
    Phillips, Slotted
  • Socket Set Type
    Non-Impact
  • UPC_NO
    662459918192
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)