Motion
WSS-23RC
Non-Impact Socket Set - Imperial Measurement System, Number of Sockets: 23 PC, Standard Straight Shaft Style, 1/2 in Drive Size, 12 PT Socket Points, Non-Impact
Mi Item #03459348
MFR #WSS-23RC
Price$391.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Imperial Measurement System, Number of Sockets: 23 PC, Standard Straight Shaft Style, 1/2 in Drive Size, 12 PT Socket Points, Non-Impact
Mi Item #03459348
MFR #WSS-23RC

Mfr description
WSS-23RC 23PC 1/2 DRIVE SHALLOW 12PT SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$391.92/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    1-1/2 in, 1-11/16 in, 1-17/32 in, 1-3/4 in, 1-7/8 in, 1-9/16 in, 2-1/16 in, 2-1/4 in
  • Socket Sizes
    19/32 in, 1 in, 1-1/16 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 1-3/16 in, 1-3/8 in, 1-5/16 in, 1-7/16 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 21/32 in, 25/32 in, 3/4 in, 3/8 in, 31/32 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in

Details

  • Additional Details
    Supertorque Lobular Opening
  • Included Accessories
    Clip Rail
  • Material
    Vanadium Steel
  • Measurement System
    Imperial
  • Number of Sockets
    9 PC
  • Shaft Style
    Standard Straight
  • Socket Points
    12 PT
  • Socket Set Type
    Non-Impact
  • UPC_NO
    662459929006
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)