Motion
MWS-BWM10
SUPERTORQUE® Box End Wrench Set - 10 PC, Box End Type, Plain Handle Style
Mi Item #03459349
MFR #MWS-BWM10
Price$552.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SUPERTORQUE® Box End Wrench Set - 10 PC, Box End Type, Plain Handle Style
Mi Item #03459349
MFR #MWS-BWM10

Mfr description
MWS-BWM10 10PC DBL HEAD 10 OFFSET BOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$552.35/each

Specifications

Dimensions

  • Head Angle
    Offset
  • Overall Length
    10-27/32 in, 11-9/32 in, 12-3/8 in, 13-1/4 in, 15-29/32 in, 17-1/32 in, 7-5/16 in, 8-5/8 in, 9-1/16 in, 9-3/4 in
  • Wrench Size Range
    8 x 10 to 30 x 32 mm
  • Wrench Sizes
    11 x 13 mm, 12 x 14 mm, 14 x 15 mm, 16 x 18 mm, 17 x 19 mm, 19 x 22 mm, 21 x 24 mm, 27 x 30 mm, 30 x 32 mm, 8 x 10 mm

Details

  • Additional Details
    Satin Chrome Finish
  • Handle Style
    Plain
  • Included Accessories
    Roll Pouch
  • Measurement System
    Metric
  • Number Of Pieces
    10
  • UPC_NO
    662459928801
  • Wrench Set Type
    Box End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)