Motion
WSSSP-4RC
Non-Impact Socket Set - Imperial Measurement System, Number of Sockets: 4 PC, Bit Shaft Style, 1/2 in Drive Size, Phillips, Slotted Socket Points, Non-Impact
Mi Item #03459353
MFR #WSSSP-4RC
Price$100.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Imperial Measurement System, Number of Sockets: 4 PC, Bit Shaft Style, 1/2 in Drive Size, Phillips, Slotted Socket Points, Non-Impact
Mi Item #03459353
MFR #WSSSP-4RC

Mfr description
WSSSP-4RC 1/2 DR SCREW BIT SKT SET 4 PC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.75/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    2-1/4 in, 2-9/32 in
  • Socket Sizes
    #3, #4, 23/64 in, 27/64 in

Details

  • Additional Details
    Two Piece Design
  • Included Accessories
    Clip Rail
  • Measurement System
    Imperial
  • Number of Sockets
    9 PC
  • Shaft Style
    Bit
  • Socket Points
    Phillips, Slotted
  • Socket Set Type
    Non-Impact
  • UPC_NO
    662459918222
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)