Motion
PL-211BC
Williams Tools Bent Nose Pliers, Jaw Length: 2-9/16", Overall Length: 11", Handle Style: Plastic, Jaw Bend: 45°
Mi Item #03459354
MFR #PL-211BC
Price$83.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Williams Tools Bent Nose Pliers, Jaw Length: 2-9/16", Overall Length: 11", Handle Style: Plastic, Jaw Bend: 45°
Mi Item #03459354
MFR #PL-211BC

Mfr description
PL-211BC 11" NEED NOSE PLIER 45DEG BENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.53/each

Specifications

Dimensions

  • Jaw Length
    2-9/16 in
  • Overall Length
    11 in

Details

  • Handle Style
    Plastic
  • Includes Cutter
    Cutter Not Included
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Bend
    45 °
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)