Motion
WSM-7RC
Non-Impact Socket Set - Imperial Measurement System, Number of Sockets: 7 PC, Standard Straight Shaft Style, 1/4 in Drive Size, 12 PT Socket Points, Non-Impact
Mi Item #03459361
MFR #WSM-7RC
Price$63.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Imperial Measurement System, Number of Sockets: 7 PC, Standard Straight Shaft Style, 1/4 in Drive Size, 12 PT Socket Points, Non-Impact
Mi Item #03459361
MFR #WSM-7RC

Mfr description
WSM-7RC 1/4 DR REG SKT SET 12-PT 7-PC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.40/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    29/32 in, 7/8 in
  • Socket Sizes
    1/2 in, 1/4 in, 11/32 in, 3/8 in, 5/16 in, 7/16 in, 9/16 in

Details

  • Additional Details
    Supertorque Lobular Opening
  • Included Accessories
    Clip Rail
  • Material
    Vanadium Steel
  • Measurement System
    Imperial
  • Number of Sockets
    9 PC
  • Shaft Style
    Standard Straight
  • Socket Points
    12 PT
  • Socket Set Type
    Non-Impact
  • UPC_NO
    662459905048
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)