Motion
PL-411C
Wire Cutter - 11 in Overall Length
Mi Item #03459365
MFR #PL-411C
Price$86.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - 11 in Overall Length
Mi Item #03459365
MFR #PL-411C

Mfr description
PL-411C 11" HVY DUTY DIA CUTTER OFFSET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.06/each

Specifications

Dimensions

  • Blade Length
    1 in
  • Overall Length
    11 in
  • Weight
    0.22 lbs

Details

  • Application
    High Leverage Cutting
  • Blade Finish
    Polished
  • Cutter Type
    High Leverage Diagonal
  • Description
    High Leverage Diagonal Cutting Pliers
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Material
    Plastic
  • Handle Style
    Double-Dipped
  • High Leverage
    Yes
  • Resharpened
    Cannot Be Resharpened
  • UPC_NO
    662459922298
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)