Motion
WSHD-11HRC

WILLIAMS TOOLS
WSHD-11HRC

Non-Impact Socket Set - Imperial Measurement System, Number of Sockets: 11 PC, Standard Deep Shaft Style, 3/4 in Drive Size, 6 PT Socket Points, Non-Impact
Mi Item #03459369
MFR #WSHD-11HRC
Price$631.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
WSHD-11HRC

Non-Impact Socket Set - Imperial Measurement System, Number of Sockets: 11 PC, Standard Deep Shaft Style, 3/4 in Drive Size, 6 PT Socket Points, Non-Impact
Mi Item #03459369
MFR #WSHD-11HRC

Mfr description
WSHD-11HRC 3/4 DR SKT SET, 6-PT, 11-PC
  • Lobular openings for greater turning power without deforming the fastener
  • Designed for quick engagement on 6 point fasteners
  • Set contains: 7/8" to 1-5/8" with clip rail
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$631.88/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Overall Length
    3-1/2 in
  • Socket Sizes
    1 in, 1-1/16 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 1-3/8 in, 1-5/16 in, 1-5/8 in, 1-7/16 in, 15/16 in, 7/8 in

Details

  • Additional Details
    Supertorque Lobular Opening
  • Included Accessories
    Clip Rail
  • Material
    Vanadium Steel
  • Measurement System
    Imperial
  • Number of Sockets
    22 PC
  • Shaft Style
    Standard Deep
  • Socket Points
    6 PT
  • Socket Set Type
    Non-Impact
  • UPC_NO
    662459928931
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)