Motion
PL-48C
Wire Cutter - No Spring Return, 6-3/8 in Overall Length
Mi Item #03459374
MFR #PL-48C
Price$60.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - No Spring Return, 6-3/8 in Overall Length
Mi Item #03459374
MFR #PL-48C

Mfr description
PL-48C 6" DIA PLAS CUT PLIER-ADJ SCRW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.75/each

Specifications

Dimensions

  • Blade Length
    7/8 in
  • Overall Length
    6-3/8 in

Details

  • Blade Finish
    Polished
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Material
    Plastic
  • Resharpened
    Cannot Be Resharpened
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)