Motion
WSMS-9LRC
Non-Impact Socket Set - Imperial Measurement System, Non-Impact, Hex Bit Socket Points, 1/4 in Drive Size, Bit Shaft Style, Number of Sockets: 9 PC
MI ITEM #03459385
MFR #WSMS-9LRC
Price$125.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Imperial Measurement System, Non-Impact, Hex Bit Socket Points, 1/4 in Drive Size, Bit Shaft Style, Number of Sockets: 9 PC
MI ITEM #03459385
MFR #WSMS-9LRC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$125.63/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    3 in
  • Socket Sizes
    1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/16 in, 5/32 in, 7/32 in, 7/64 in, 9/64 in

Details

  • Additional Details
    Two Piece Design
  • Included Accessories
    Clip Rail
  • Measurement System
    Imperial
  • Number Of Pieces
    9
  • Number of Sockets
    9 PC
  • Shaft Style
    Bit
  • Socket Points
    Hex Bit
  • Socket Set Type
    Non-Impact
  • UPC_NO
    662459928832

Overview

Mfr description
WSMS-9LRC 9PC LONG HEX BIT SOCKET SET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought