Motion
MSBD-19HRC

WILLIAMS TOOLS
MSBD-19HRC

Non-Impact Socket Set - Metric Measurement System, Non-Impact, 6 PT Socket Points, 3/8 in Drive Size, Standard Deep Shaft Style, Number of Sockets: 7 PC
Mi Item #03459390
MFR #MSBD-19HRC
Price$268.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
MSBD-19HRC

Non-Impact Socket Set - Metric Measurement System, Non-Impact, 6 PT Socket Points, 3/8 in Drive Size, Standard Deep Shaft Style, Number of Sockets: 7 PC
Mi Item #03459390
MFR #MSBD-19HRC

Mfr description
MSBD-19HRC 19PC 3/8" DR DEEP 6 PT SKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$268.24/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Max Size
    25 mm
  • Min Size
    6 mm
  • Overall Length
    2-1/8 in, 2-21/32 in, 2-3/8 in, 2-7/8 in
  • Socket Sizes
    10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 22 mm, 23 mm, 24 mm, 25 mm, 6 mm, 7 mm, 8 mm, 9 mm

Details

  • Additional Details
    Supertorque Lobular Opening
  • Included Accessories
    Clip Rail
  • Material
    Vanadium Steel
  • Measurement System
    Metric
  • Number Of Pieces
    19
  • Number of Sockets
    7 PC
  • Shaft Style
    Standard Deep
  • Socket Points
    6 PT
  • Socket Set Type
    Non-Impact
  • UPC_NO
    662459928894
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)