Motion
MSS-24RC
Non-Impact Socket Set - Metric Measurement System, Non-Impact, 12 PT Socket Points, 1/2 in Drive Size, Standard Straight Shaft Style, Number of Sockets: 28 PC
Mi Item #03459391
MFR #MSS-24RC
Price$425.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Metric Measurement System, Non-Impact, 12 PT Socket Points, 1/2 in Drive Size, Standard Straight Shaft Style, Number of Sockets: 28 PC
Mi Item #03459391
MFR #MSS-24RC

Mfr description
MSS-24RC 1/2 DR 12 PT SKT SET 24 PCS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$425.97/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Max Size
    36 mm
  • Min Size
    10 mm
  • Overall Length
    1-1/2 in, 1-17/32 in, 1-23/32 in, 1-3/4 in, 1-5/8 in, 1-7/8 in, 1-9/16 in, 2-1/16 in
  • Socket Sizes
    10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 32 mm, 34 mm, 36 mm

Details

  • Additional Details
    Supertorque Lobular Opening
  • Included Accessories
    Clip Rail
  • Material
    Vanadium Steel
  • Measurement System
    Metric
  • Number Of Pieces
    24
  • Number of Sockets
    28 PC
  • Shaft Style
    Standard Straight
  • Socket Points
    12 PT
  • Socket Set Type
    Non-Impact
  • UPC_NO
    662459918215
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)