Overview
Mfr description
PL-49C 7-1/2" DIA PL CUTPLIER-ADJSCRW
Specifications
- Overall Length7-1/2 in
- Blade Length1-1/8 in
- Ergonomic HandleNon-Ergonomic Handle
- Handle MaterialPlastic
- ResharpenedCannot Be Resharpened
- Blade FinishPolished
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data