Motion
BITH18-02
Replacement Hex Bit - 1/2 in Drive, 3.495 in Length, Replacement Hex Bit
Mi Item #03459403
MFR #BITH18-02
Price$3.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Replacement Hex Bit - 1/2 in Drive, 3.495 in Length, Replacement Hex Bit
Mi Item #03459403
MFR #BITH18-02

Mfr description
BITH1802 9/16 LONG HEX BIT 3.495 LONG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.59/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Length/Diameter
    3.495 in

Details

  • Accessory Type
    Replacement Hex Bit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)