Specifications
Dimensions
- Head AngleStraight
- Overall Length10-1/4 in, 11 in, 11-3/4 in, 12-1/2 in, 13-1/4 in, 14 in, 14-3/4 in, 15-1/2 in, 17 in, 17-3/4 in, 18-1/2 in, 19-1/4 in, 20-1/32 in, 20-25/32 in, 21-1/2 in, 22-7/8 in, 22-9/32 in, 23-15/32 in, 24-1/32 in, 25-1/4 in, 5-3/4 in, 6-1/2 in, 7-1/4 in, 8 in, 8-3/4 in, 9-1/2 in
- Weight51.26 lbs
- Wrench Size Range5/16 to 2 in
- Wrench Sizes1 in, 1-1/16 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 1-11/16 in, 1-13/16 in, 1-3/4 in, 1-3/8 in, 1-5/16 in, 1-5/8 in, 1-7/16 in, 1-7/8 in, 1-9/16 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 2 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Details
- Additional DetailsIndustrial Black Finish
- Handle StylePlain
- Measurement SystemImperial
- Number Of Pieces26
- UPC_NO662459928795
- Wrench Set TypeCombination
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)