Overview
Mfr description
WS-1705A SH OPEN END WRENCH SET 5 PC
Specifications
- Wrench Set TypeOpen End
- Number Of Pieces5
- Handle StylePlain
- Head AngleStraight
- Wrench Size Range3/8 x 7/16 to 3/16 x 7/8 in
- Included AccessoriesRoll Pouch
- Measurement SystemImperial
- Overall Length10-1/32 in, 5-5/16 in, 6-19/32 in, 7-9/32 in, 8-21/32 in
- Wrench Sizes1/2 x 9/16 in, 11/16 x 3/4 in, 13/16 x 7/8 in, 3/8 x 7/16 in, 9/16 x 5/8 in
- UPC_NO662459918574
- Additional DetailsSatin Chrome Finish
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data