Motion
WSM-4TRC
Non-Impact Socket Set - Imperial Measurement System, Number of Sockets: 4 PC, Bit Shaft Style, 1/4 in Drive Size, Hex Bit Socket Points, Non-Impact
Mi Item #03459414
MFR #WSM-4TRC
Price$72.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Imperial Measurement System, Number of Sockets: 4 PC, Bit Shaft Style, 1/4 in Drive Size, Hex Bit Socket Points, Non-Impact
Mi Item #03459414
MFR #WSM-4TRC

Mfr description
WSM-4TRC 1/4 DR HEX BIT SKT SET 4 PC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.24/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    1-1/16 in
  • Socket Sizes
    1/8 in, 3/16 in, 5/32 in, 9/64 in

Details

  • Additional Details
    Two Piece Design
  • Included Accessories
    Clip Rail
  • Measurement System
    Imperial
  • Number of Sockets
    19 PC
  • Shaft Style
    Bit
  • Socket Points
    Hex Bit
  • Socket Set Type
    Non-Impact
  • UPC_NO
    662459918277
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)