Motion
MSH-15RC
Non-Impact Socket Set - Metric Measurement System, Number of Sockets: 15 PC, Standard Straight Shaft Style, 3/4 in Drive Size, 12 PT Socket Points, Non-Impact
MI ITEM #03459426
MFR #MSH-15RC
Your Price$829.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Metric Measurement System, Number of Sockets: 15 PC, Standard Straight Shaft Style, 3/4 in Drive Size, 12 PT Socket Points, Non-Impact
MI ITEM #03459426
MFR #MSH-15RC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$829.96/each(List $954.45)

Overview

Mfr description
MSH-15RC 3/4 DR SKT SET 12 PT 15 PCS

Specifications

  • Shaft Style
    Standard Straight
  • Socket Set Type
    Non-Impact
  • Number of Sockets
    14 PC
  • Drive Size
    3/4 in
  • Measurement System
    Metric
  • Socket Points
    12 PT
  • Socket Sizes
    19 mm, 22 mm, 24 mm, 27 mm, 30 mm, 32 mm, 35 mm, 36 mm, 38 mm, 41 mm, 46 mm, 50 mm, 54 mm, 55 mm, 60 mm
  • Material
    Vanadium Steel
  • Overall Length
    2 in, 2-1/2 in, 2-1/4 in, 2-5/16 in, 2-5/8 in, 2-7/32 in, 3 in, 3-1/4 in, 3-1/8 in, 3-5/8 in
  • Included Accessories
    Clip Rail
  • UPC_NO
    662459918291
  • Additional Details
    Supertorque Lobular Opening

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought