Motion
WSH-26RC
Non-Impact Socket Set - Imperial Measurement System, Number of Sockets: 26 PC, Standard Straight Shaft Style, 3/4 in Drive Size, 12 PT Socket Points, Non-Impact
Mi Item #03459428
MFR #WSH-26RC
Price$1,398.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Imperial Measurement System, Number of Sockets: 26 PC, Standard Straight Shaft Style, 3/4 in Drive Size, 12 PT Socket Points, Non-Impact
Mi Item #03459428
MFR #WSH-26RC

Mfr description
WSH-26RC 3/4 DR SKT SET 12 PT 26 PCS
  • Lobular openings for greater turning power without deforming the fastener
  • Designed for quick engagement on both 6 and 12 point fasteners
  • Set contains: 3/4" to 2-3/8" with clip rail
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,398.63/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Overall Length
    2 in, 2-1/16 in, 2-1/2 in, 2-1/4 in, 2-1/8 in, 2-3/16 in, 2-3/4 in, 2-3/8 in, 2-5/16 in, 2-5/8 in, 2-7/8 in, 3 in, 3-1/2 in, 3-1/4 in, 3-1/8 in, 3-3/8 in, 3-5/8 in
  • Socket Sizes
    1 in, 1-1/16 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 1-11/16 in, 1-13/16 in, 1-3/16 in, 1-3/4 in, 1-3/8 in, 1-5/16 in, 1-5/8 in, 1-7/16 in, 1-7/8 in, 1-9/16 in, 13/16 in, 15/16 in, 2 in, 2-1/16 in, 2-1/4 in, 2-1/8 in, 2-3/16 in, 2-3/8 in, 2-5/16 in, 3/4 in, 7/8 in

Details

  • Additional Details
    Supertorque Lobular Opening
  • Included Accessories
    Clip Rail
  • Material
    Vanadium Steel
  • Measurement System
    Imperial
  • Number of Sockets
    10 PC
  • Shaft Style
    Standard Straight
  • Socket Points
    12 PT
  • Socket Set Type
    Non-Impact
  • UPC_NO
    662459918314
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)