Motion
MS-12-18H
Impact Socket Set - Metric Measurement System, Impact, 6 PT Socket Points, 3/8 in Drive Size, Standard Deep Shaft Style, Number of Sockets: 13 PC
MI ITEM #03459429
MFR #MS-12-18H
Price$163.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket Set - Metric Measurement System, Impact, 6 PT Socket Points, 3/8 in Drive Size, Standard Deep Shaft Style, Number of Sockets: 13 PC
MI ITEM #03459429
MFR #MS-12-18H

Mfr description
MS-12-18H 3/8 DR IMP SKT SET 18 PCS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.50/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Max Size
    24 mm
  • Min Size
    7 mm
  • Overall Length
    2-1/8 in, 2-3/8 in, 2-5/8 in
  • Socket Sizes
    10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 7 mm, 8 mm, 9 mm

Details

  • Additional Details
    Supertorque Lobular Opening
  • Included Accessories
    Clip Rail
  • Measurement System
    Metric
  • Number Of Pieces
    18
  • Number of Sockets
    13 PC
  • Shaft Style
    Standard Deep
  • Socket Points
    6 PT
  • Socket Set Type
    Impact
  • UPC_NO
    662459918338

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)