Motion
MS-14-24RC

WILLIAMS TOOLS
MS-14-24RC

Impact Socket Set - Metric Measurement System, Impact, 6 PT Socket Points, 1/2 in Drive Size, Standard Deep Shaft Style, Number of Sockets: 10 PC
Mi Item #03459450
MFR #MS-14-24RC
Price$467.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
MS-14-24RC

Impact Socket Set - Metric Measurement System, Impact, 6 PT Socket Points, 1/2 in Drive Size, Standard Deep Shaft Style, Number of Sockets: 10 PC
Mi Item #03459450
MFR #MS-14-24RC

Mfr description
MS-14-24RC 1/2 DR DP IMP SET 24 PCS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$467.13/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Max Size
    36 mm
  • Min Size
    10 mm
  • Overall Length
    3-1/2 in, 3-1/4 in
  • Socket Sizes
    10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 29 mm, 30 mm, 32 mm, 34 mm, 35 mm, 36 mm

Details

  • Additional Details
    Supertorque Lobular Opening
  • Included Accessories
    Clip Rail
  • Measurement System
    Metric
  • Number Of Pieces
    24
  • Number of Sockets
    10 PC
  • Shaft Style
    Standard Deep
  • Socket Points
    6 PT
  • Socket Set Type
    Impact
  • UPC_NO
    662459918208
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)