Motion
23801
Retaining Ring Pliers - For Internal/External Rings, Replaceable Tips
Mi Item #03459465
MFR #23801
Price$92.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring Pliers - For Internal/External Rings, Replaceable Tips
Mi Item #03459465
MFR #23801

Mfr description
23801 2" CONVERTIBLE RET RNG PLIERS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.79/each

Specifications

Details

  • Handle Style
    Double Dipped Plastic
  • Internal Or External
    Internal/External
  • Number Of Pliers Tips
    10
  • Replaceable Tips
    Replaceable Tips
  • Tip Angle
    0°, 90°
  • UPC_NO
    662459238016
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)