Motion
50619
Non-Impact Socket Set - Metric Measurement System, Non-Impact, 12 PT Socket Points, 1/2 in Drive Size, Standard Straight Shaft Style, Number of Sockets: 7 PC
MI ITEM #03459466
MFR #50619
Price$190.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Metric Measurement System, Non-Impact, 12 PT Socket Points, 1/2 in Drive Size, Standard Straight Shaft Style, Number of Sockets: 7 PC
MI ITEM #03459466
MFR #50619

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$190.08/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    1-1/2 in, 1-3/4 in, 1-5/8 in
  • Socket Sizes
    10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 24 mm, 27 mm, 30 mm, 32 mm

Details

  • Additional Details
    Supertorque Lobular Opening
  • Included Accessories
    Adapter, Extension, Flexible Handle, Ratchet, Rugged Case System, Universal Joint
  • Material
    Vanadium Steel
  • Measurement System
    Metric
  • Number Of Pieces
    25
  • Number of Sockets
    7 PC
  • Shaft Style
    Standard Straight
  • Socket Points
    12 PT
  • Socket Set Type
    Non-Impact
  • UPC_NO
    662459506191

Overview

Mfr description
50619 25PC BASIC 1/2" DR SET METRIC
  • All tools are professional quality, made of high-grade chrome vanadium steel
  • Lobular openings for greater turning power without deforming the fastener
  • Packed in rugged high-density polyethylene (HDPE) case that is strong and durable yet light in weight
  • Case is shock proof at both high and low temperatures, equipped with heavy-duty metal latches and hinges
  • Two-component handles are easy to grip and comfortable to carry
  • Includes: 9-7/8" quick-release ratchet, 3" extension, 6" extension, 10" extension, 15" flex handle breaker bar, universal joint, 1/2"F x 3/8"M adapter, 1/2"F x 3/4"M adapter and 10 mm to 32 mm sockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought