Motion
BITH06-03
Replacement Hex Bit - 3/8 in Drive, 1.12 in Length, Replacement Hex Bit
Mi Item #03459470
MFR #BITH06-03
Price$1.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Replacement Hex Bit - 3/8 in Drive, 1.12 in Length, Replacement Hex Bit
Mi Item #03459470
MFR #BITH06-03

Mfr description
BITH0603 3/16 STD HEX BIT 1.12 LONG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.77/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Length/Diameter
    1.12 in

Details

  • Accessory Type
    Replacement Hex Bit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)