Motion
WS-483
Adjustable Wrench Set - 3 PC, Adjustable Type, Plain Handle Style
Mi Item #03459484
MFR #WS-483
Price$191.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Wrench Set - 3 PC, Adjustable Type, Plain Handle Style
Mi Item #03459484
MFR #WS-483

Mfr description
WS-483 ADJ FACE SPANNER WR SET 3 PC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$191.50/each

Specifications

Dimensions

  • Head Angle
    Straight
  • Overall Length
    10-3/8 in, 6-1/4 in, 8-1/8 in
  • Weight
    2.00 lbs
  • Wrench Size Range
    4 in
  • Wrench Sizes
    2 in, 3 in, 4 in

Details

  • Additional Details
    Industrial Black Finish
  • Handle Style
    Plain
  • Measurement System
    Imperial
  • Number Of Pieces
    3
  • UPC_NO
    662459928825
  • Wrench Set Type
    Adjustable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)